This is demo store. No orders will be fulfilled.

MGREEN HMSN1024 Zinc Plated Steel Hexagonal Machine Screw Nut #10-24 UNC

  

*Images are for illustration purposes only and may not be an exact representation of the product

MGREEN HMSN1024 Zinc Plated Steel Hexagonal Machine Screw Nut #10-24 UNC

SKU: 250363
MGREEN Machine screw hex nut features steel construction with zinc-plated finish for superior corrosion resistance. This UNC nut has thread of size 10-24.
  • Features steel construction
  • Has UNC type threading
  • Has size 10 - 24 thread

Overview

MGREEN Machine screw hex nut features steel construction with zinc-plated finish for superior corrosion resistance. This UNC nut has thread of size 10-24.

Specifications

List UOM Qty
100
Order UOM
ea
Finish
Zinc Plated
Energy Star Flag
No
Brand Name
MGREEN
Item Name
Hexagonal Machine Screw Nut
Material
Steel
Thread Size
#10-24
Thread Type
UNC
UNSPSC
31161727
Manufacturer Part Number
HMSN1024
UPC
67461900146
sku
250363
Manufacturer Name
MGREEN
Strap Color
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.