We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics Self-piercing drywall framing tapping screw of size 6 Dia, is 7/16-Inch long. Pan head tapping screw is black phosphate finished. It is ideal for 20-gauge steel stud, light-duty steel and aluminum and metal-to-metal application.
  • Suitable for 20-gauge steel stud, light duty steel and aluminum and metal-to-metal application
  • Measures 7/16-Inch x #6 Dia
  • Comes in black phosphate finish

Overview

Metallics Self-piercing drywall framing tapping screw of size 6 Dia, is 7/16-Inch long. Pan head tapping screw is black phosphate finished. It is ideal for 20-gauge steel stud, light-duty steel and aluminum and metal-to-metal application.

Specifications

RoHS Flag
Under review (by manufacturer)
Head Color
No
Head Type
Pan
Item Name
Drywall Framing Tapping Screw
Length
0.4375
Point Type
No
Thread Size
No
GTIN
00639720270310
Thread Type
No
Type
Self-Piercing
Nominal Diameter
#6
UNSPSC
31161528
sku
69350
UPC
63972027031
Manufacturer Name
Metallics
Manufacturer Part Number
PDW1M
Country Of Origin
*** Multiple Countries ***
Finish
Phosphate Coated
Energy Star Flag
No
Drive Type
Phillips
Brand Name
Metallics
Drive Size
No
Color
Black

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.