We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics Floor flange of trade size 3/4-Inch, features cast iron construction and zinc-plated finish. It has anchor hole of size 1/4-Inch.
  • Trade size of 3/4-Inch
  • Cast iron construction with zinc-plated finish
  • Anchor hole size of 1/4-Inch

Overview

Metallics Floor flange of trade size 3/4-Inch, features cast iron construction and zinc-plated finish. It has anchor hole of size 1/4-Inch.

Specifications

Schedule
No
Thread Size
No
Material
Cast Iron
Trade Size
3/4 Inch
UNSPSC
39131700
Fitting Type
Floor Flange
GTIN
00639720162028
RoHS Flag
Under review (by manufacturer)
sku
68420
UPC
63972016202
Manufacturer Name
Metallics
Manufacturer Part Number
MFF75
Insulation Material
No
Energy Star Flag
No
Item Name
Floor Flange
Country Of Origin
*** Multiple Countries ***
Finish
Zinc Plated
Dimensions
1/4 Inch Anchor Hole
Brand Name
Metallics
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.