Metallics JTEKD19 Zinc Chromate Steel Phillips Drive Pan Head Self-Drilling And Tapping Economical Swaged Point Sheet Metal Tek Screw #10 x 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JTEKD19 Zinc Chromate Steel Phillips Drive Pan Head Self-Drilling And Tapping Economical Swaged Point Sheet Metal Tek Screw #10 x 1-1/2-Inch

SKU: 70738
Metallics Self-drilling 5/16-Inch pan head sheet metal Tek screw measuring 1-1/2-Inch x size 10 Dia, has size 2 Phillips drive. This swaged point screw in zinc chromate finish, features steel construction.
  • Features steel construction with zinc chromate finish
  • Measures 1-1/2-Inch x size 10 Dia
  • Features pan type head

Overview

Metallics Self-drilling 5/16-Inch pan head sheet metal Tek screw measuring 1-1/2-Inch x size 10 Dia, has size 2 Phillips drive. This swaged point screw in zinc chromate finish, features steel construction.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Head Color
No
Head Size
5/16 Inch
Head Type
Pan
Item Name
Sheet Metal Tek Screw
Length
1.5
Material
Steel
Point Type
No
Thread Size
No
GTIN
00639720803570
Thread Type
No
Type
Self-Drilling And Tapping, Economical, Swaged Point
Nominal Diameter
#10
UNSPSC
31161528
UPC
63972080357
Manufacturer Name
Metallics
Manufacturer Part Number
JTEKD19
Country Of Origin
*** Multiple Countries ***
Finish
Zinc Chromate
Energy Star Flag
No
Drive Type
Phillips
Brand Name
Metallics
Drive Size
#2

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.