Metallics JFMP87 Zinc Plated Steel Phillips Drive Flat Head Machine Screw #8 x 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JFMP87 Zinc Plated Steel Phillips Drive Flat Head Machine Screw #8 x 1-1/4-Inch

SKU: 136370
Metallics Machine screw of dimension 1-1/4-Inch x #8 Dia, has #8-32 thread. It features steel construction and zinc-plated finish. This screw has flat head type and Phillips drive.
  • Nominal diameter of size 8
  • Zinc-plated finish
  • Phillips drive

Overview

Metallics Machine screw of dimension 1-1/4-Inch x #8 Dia, has #8-32 thread. It features steel construction and zinc-plated finish. This screw has flat head type and Phillips drive.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Package Quantity
100/Pack
Head Color
No
Head Type
Flat
Item Name
Machine Screw
Length
1.25
Material
Steel
Point Type
No
Thread Size
#8-32
GTIN
00639720841237
Thread Type
No
Nominal Diameter
#8
UNSPSC
31161504
sku
136370
UPC
63972084123
Manufacturer Name
Metallics
Manufacturer Part Number
JFMP87
Country Of Origin
*** Multiple Countries ***
Finish
Zinc Plated
Energy Star Flag
No
Drive Type
Phillips
Brand Name
Metallics
Drive Size
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.