Metallics J1006 Zinc Chromate Steel Short Hollow Wall Screw Anchor 1/4-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics J1006 Zinc Chromate Steel Short Hollow Wall Screw Anchor 1/4-Inch x 1/2-Inch

SKU: 438562
Standard Pack/Case Quantity: 50/Pack
Metallics Short hollow wall screw anchor of size 1/4-Inch, features steel construction and zinc chromate finish for longer endurance. The anchor has drill size of 1/2-Inch and Phillips/slotted drive.
  • Grip range of 1/8 - 5/8-Inch
  • Made of steel
  • Comes in zinc chromate finish

Overview

Metallics Short hollow wall screw anchor of size 1/4-Inch, features steel construction and zinc chromate finish for longer endurance. The anchor has drill size of 1/2-Inch and Phillips/slotted drive.

Specifications

List UOM Qty
1
Order UOM
ea
Material
Steel
Thread Type
No
Type
Short
Size
1/4 Inch
RoHS Flag
Under review (by manufacturer)
Thread Size
No
GTIN
00639720808445
sku
438562
UPC
63972080844
Manufacturer Name
Metallics
Manufacturer Part Number
J1006
Country Of Origin
*** Multiple Countries ***
Includes
Combo Head Machine Screw
Standard Pack/Case Quantity
50/Pack
Energy Star Flag
No
Item Name
Hollow Wall Screw Anchor
UNSPSC
31162103
Head Type
No
Finish
Zinc Chromate
Drive Type
Phillips/Slotted
Drill Size
1/2 Inch
Brand Name
Metallics
Degree of Protection
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.