We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics 3-Piece knockout seal of trade size 1-1/4-inches, is suitable to use on a panel box. This knockout seal features zinc-plated steel construction. It provides quick method to seal-up knockouts.
  • Ultimate high-quality, safety 3-Piece quick-seal to plug holes in panel boxes
  • High-quality safety products
  • Size is stamped on seal

Overview

Metallics 3-Piece knockout seal of trade size 1-1/4-inches, is suitable to use on a panel box. This knockout seal features zinc-plated steel construction. It provides quick method to seal-up knockouts.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Type
3-Piece
Item Name
Knockout Seal
Brand Name
Metallics
Material
Steel
RoHS Flag
Under review (by manufacturer)
Country Of Origin
*** Multiple Countries ***
UNSPSC
39121321
Energy Star Flag
No
GTIN
00639720413045
sku
69610
Finish
Zinc Plated
Thread Size
No
Trade Size
1-1/4 Inch
UPC
63972041304
Manufacturer Part Number
125KOS
Manufacturer Name
Metallics

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.