Mersen OTS50 Class K5 Non-Rejection One-Time Fast Acting Fuse 50-Amp 600-Volt AC 300-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen OTS50 Class K5 Non-Rejection One-Time Fast Acting Fuse 50-Amp 600-Volt AC 300-Volt DC

SKU: 24765
Mersen OTS Series One-time fast acting fuse is rated at 50-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 50-Kilo-Amps at 600-Volt AC and 20-Kilo-Amps at 300-Volt DC. It measures 1-1/16-Inch Dia x 5-1/2-Inch. Class K5 element fast acting fuse with ferrule terminal connection, has cylindrical paper body. It is clip mountable for easy installations. This non-rejection fast acting fuse features easy-to-read imprint labels for quick recognition and replacement. It is suitable for use with feeders, resistive heating, residential and small commercial installations. Fast-acting fuse is UL listed and CSA certified.
  • Rated at 50-Amps and 600-Volt AC/300-Volt DC
  • Measures 1-1/16-Inch Dia x 5-1/2-Inch
  • Has ferrule terminal connection

Overview

Mersen OTS Series One-time fast acting fuse is rated at 50-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 50-Kilo-Amps at 600-Volt AC and 20-Kilo-Amps at 300-Volt DC. It measures 1-1/16-Inch Dia x 5-1/2-Inch. Class K5 element fast acting fuse with ferrule terminal connection, has cylindrical paper body. It is clip mountable for easy installations. This non-rejection fast acting fuse features easy-to-read imprint labels for quick recognition and replacement. It is suitable for use with feeders, resistive heating, residential and small commercial installations. Fast-acting fuse is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Mounting
Clip
GTIN
00782001700782
Fuse Class
K5
Indication
Non-Indicating
Interrupt Rating
50 Kilo-Amp at 600 Volt AC, 20 Kilo-Amp at 300 Volt DC
Item Name
Fast Acting Fuse
Series
OTS
Size
1-1/16 Inch Dia x 5-1/2 Inch Length
Standards
UL 248-9 E2137 Listed, CSA C22.2, No.248.9 Certified, DC Tested (Mersen Self-Certified)
Terminal Connection
Ferrule
Type
Non-Rejection, One-Time
Voltage Rating
600 Volt AC, 300 Volt DC
UNSPSC
39121625
Country Of Origin
Mexico
sku
24765
UPC
78200170078
Manufacturer Name
Mersen
Manufacturer Part Number
OTS50
Energy Star Flag
No
Element Type
No
Body Style
Cylindrical
Amperage Rating
50 Amp
Brand Name
Mersen
Color Code
No
Actuator
No
Phase
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.