This is demo store. No orders will be fulfilled.

MCFAR 16/2 Twisted Pair Unshielded Fire Alarm Cable 16/2 1000-ft Reel Black/Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

MCFAR 16/2 Twisted Pair Unshielded Fire Alarm Cable 16/2 1000-ft Reel Black/Red

SKU: 863675
16/2 Twisted pair unshielded fire alarm cable is black/red in color.
  • Black/red colored cable
  • Has twisted pair configuration
  • Comes in reel

Overview

16/2 Twisted pair unshielded fire alarm cable is black/red in color.

Specifications

List UOM Qty
1
Order UOM
ft
Insulation Material
No
UNSPSC
41113630
sku
863675
RoHS Flag
Yes
Wire Gauge Size
16 AWG
Armor Material
No
Item Name
Twisted Pair Unshielded Fire Alarm Cable
Brand Name
No
Conductor Material
No
Color
Black/Red
Jacket Material
No
Length
1000
Number of Conductors
2
Packing Type
Reel
Stranded/Solid
No
Manufacturer Name
METAL CLAD ARMORED CABLE
Manufacturer Part Number
MCFAR 16/2
Energy Star Flag
No
Country Of Origin
France
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.