This is demo store. No orders will be fulfilled.

Maxim Lighting 53610BZ 1-Light LED Address Light Frame 6-Watt 9 - 16-Volt Bronze Address

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 53610BZ 1-Light LED Address Light Frame 6-Watt 9 - 16-Volt Bronze Address

SKU: 867898
Maxim Lighting Address Collection LED address light frame has aluminum construction with bronze finish for corrosion resistance and durability. It has a voltage rating from 9 to 16-Volts and power rating of 6-Watts. The PCB integrated LED lamp delivers a warm white light output of 160-Lumens rated, 70-Lumens delivered with 3000K color temperature and 80 CRI. It has an average life of 25000 Hours. It has 6-Inch lead wire length. The wall mountable frame measures 12.5-Inch x 2.25-Inch x 7-Inch. It is perfect for wet locations. LED address light frame meets cETLus, Title 24, ADA, Darksky Approved standards.
  • Dimmable
  • Made from aluminum for rigidity
  • Has a dimension of 12.5-Inch x 2.25-Inch x 7-Inch
  • Actual Lumens Actual Lumens: 160 Lumens Rated, 70 Lumens Delivered
  • Renders a light of 160-Lumens (rated), 70-Lumens (delivered)

Overview

Maxim Lighting Address Collection LED address light frame has aluminum construction with bronze finish for corrosion resistance and durability. It has a voltage rating from 9 to 16-Volts and power rating of 6-Watts. The PCB integrated LED lamp delivers a warm white light output of 160-Lumens rated, 70-Lumens delivered with 3000K color temperature and 80 CRI. It has an average life of 25000 Hours. It has 6-Inch lead wire length. The wall mountable frame measures 12.5-Inch x 2.25-Inch x 7-Inch. It is perfect for wet locations. LED address light frame meets cETLus, Title 24, ADA, Darksky Approved standards.

Specifications

Lumens
160 Lumens
Shape
No
Number of Lamps
1.0000
Mounting
Wall
Lamp Wattage
6 Watt
Item Name
LED Address Light Frame
Temperature Rating
-20 to 40 deg C Operating
Finish
Bronze
Dimmable
No
Dimensions
12.5 Inch Length x 2.25 Inch Depth x 7 Inch Height
Degree of Protection
No
Voltage Rating
9 - 16 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
cETLus Certified, Darksky Approved, Title 24, ADA Compliant
Shade Type
No
Construction
Aluminum
Lamp Type/Designation
PCB Integrated LED
Lamp Included
Yes
Fixture Wattage
6 Watt
Collection
Address
CRI
80.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
Maxim Lighting
UPC
78320922131
Color
Warm White
sku
867898
Manufacturer Part Number
53610BZ
Brand Name
Maxim Lighting
Average Life
25000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.