Martin Enterprises 173024PC Polymer 15-Tier Open Base Underground Service Concrete Box With Recessed Blank Cover 30-Inch x 17-Inch x 24-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Martin Enterprises 173024PC Polymer 15-Tier Open Base Underground Service Concrete Box With Recessed Blank Cover 30-Inch x 17-Inch x 24-Inch

SKU: 916072
Martin Enterprises Tier 15 open base underground service concrete box with recessed blank cover, has polymer construction for added durability. It measures 17-Inch x 30-Inch x 24-Inch. Concrete box meets ANSI/SCTE 77 2013 standards.
  • Made from polymer for rigidity
  • Has a dimension of 17-Inch x 30-Inch x 24-Inch
  • Allows easy access to the box via standard or lockable hardware (optional) with a stainless steel lifting pin(s)

Overview

Martin Enterprises Tier 15 open base underground service concrete box with recessed blank cover, has polymer construction for added durability. It measures 17-Inch x 30-Inch x 24-Inch. Concrete box meets ANSI/SCTE 77 2013 standards.

Specifications

List UOM Qty
1
Finish
No
Country Of Origin
France
Depth
24
Energy Star Flag
No
Degree of Protection
No
Cover Type
Recessed Blank
Type
15-Tier, Open Base, Underground Service
Size
30 Inch Length x 17 Inch Width
Shape
No
Standards
ANSI/SCTE 77 2013
Material
Polymer
UNSPSC
41113630
Item Name
Concrete Box With Recessed Blank Cover
RoHS Flag
Yes
Insulation Material
No
Brand Name
Martin Enterprises
Manufacturer Part Number
173024PC
Manufacturer Name
Martin Enterprises
sku
916072

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.