Mars Air Doors STD260-2UA-OB 2 Series Multi-Purpose Standard Air Curtain 115-Volt 5-ft Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mars Air Doors STD260-2UA-OB 2 Series Multi-Purpose Standard Air Curtain 115-Volt 5-ft Steel

SKU: 532715
Mars Air Doors Standard Series 2 Multi-purpose air curtain in obsidian black color, has steel construction for added strength and durability. It delivers an airflow of 2700 CFM. This 60-Inch wide air curtain has a voltage rating of 115-Volts and current rating of 12.8-Amps at 60-Hz. This AMCA-rated curtain with 0.5 hp power motor, operates at a speed of 1725 RPM. It is suitable for multitude of customer-facing and industrial applications. The air curtain meets cETLus and CE standards.
  • Has proprietary motor fan assembly for easy installation and maintenance
  • Features low profile design
  • Comes in obsidian black color
  • Suitable for multitude of customer-facing and industrial applications

Overview

Mars Air Doors Standard Series 2 Multi-purpose air curtain in obsidian black color, has steel construction for added strength and durability. It delivers an airflow of 2700 CFM. This 60-Inch wide air curtain has a voltage rating of 115-Volts and current rating of 12.8-Amps at 60-Hz. This AMCA-rated curtain with 0.5 hp power motor, operates at a speed of 1725 RPM. It is suitable for multitude of customer-facing and industrial applications. The air curtain meets cETLus and CE standards.

Specifications

Thread Size
No
Point Type
No
Thread Type
No
Head Type
No
Head Color
No
Finish
No
Drive Type
No
Drive Size
No
Standards
cETLus Certified, CE Marked
Voltage Rating
115 Volt
Type
2 Series, Multi-Purpose, Standard
Item Name
Air Curtain
Frequency Rating
60 Hz
Amperage Rating
12.8 Amp
Manufacturer Part Number
STD260-2UA-OB
Number of Motors
2.0000
Mounting Height
10 - 12 ft
Sound Level
68 DBA at 10 ft
Brand Name
Mars Air Doors
Energy Star Flag
No
Housing Material
Steel
Air Flow
2700 CFM
Manufacturer Name
Mars Air Doors

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.