*Images are for illustration purposes only and may not be an exact representation of the product

Marathon 140 Series Open style standard power distribution block has a voltage rating of 600-Volts AC/DC and current rating of 175-Amps. The 3-Pole distribution block in black color, has tin-plated finish and phenolic insulator base and aluminum connector construction for better performance and extended durability. It supports single line conductor size from 2/0-14-AWG and six load conductor size from 4-14-AWG. Block measures 5.38-Inch x 2.9-Inch x 2.06-Inch. Power distribution block is ideal for air conditioning and refrigeration system, control panel, elevator system, heating, material handling equipment, motor control and switchgear. The power distribution block meets UL XCFR2.E62806, CSA LR19766, CE and RoHS standard.
  • Easily complies with flexible stranded wire
  • Designed for multiple wire rating
  • Offers feeder circuit terminal spacing
  • Connector is made from high conductive tin-plated aluminum
  • Supports copper and aluminum wire
  • Suitable for air conditioning and refrigeration system, control panel, elevator system, heating, material handling equipment, motor control and switchgear

Overview

Marathon 140 Series Open style standard power distribution block has a voltage rating of 600-Volts AC/DC and current rating of 175-Amps. The 3-Pole distribution block in black color, has tin-plated finish and phenolic insulator base and aluminum connector construction for better performance and extended durability. It supports single line conductor size from 2/0-14-AWG and six load conductor size from 4-14-AWG. Block measures 5.38-Inch x 2.9-Inch x 2.06-Inch. Power distribution block is ideal for air conditioning and refrigeration system, control panel, elevator system, heating, material handling equipment, motor control and switchgear. The power distribution block meets UL XCFR2.E62806, CSA LR19766, CE and RoHS standard.

Specifications

List UOM Qty
1
Order UOM
ea
Fuel Type
No
Phase
No
Torque Rating
120 lb-Inch
Wire Strip Length
0.6875
Conductor Range
(1) 2/0-14 AWG Line, (6) 4-14 AWG Load
UPC
78433703401
Manufacturer Name
Marathon
Manufacturer Part Number
1403401
Amperage Rating
175 Amp
Brand Name
Marathon
Finish
Tin Plated
Item Name
Power Distribution Block
Material
Phenolic Insulator Base, Aluminum Connector
Number of Poles
3
Size
5.38 Inch Length x 2.9 Inch Width x 2.06 Inch Height
Temperature Rating
-40 to 150 deg C
Type
140 Series, Open Style, Standard
Voltage Rating
600 Volt AC/DC
Color
Black
Connection Type
Box Lug
Degree of Protection
No
Environmental Conditions
V0 Flammability Rated Per UL94
Standards
UL XCFR2.E62806 Listed, CSA LR19766 Certified, CE Marked, RoHS Compliant
UNSPSC
39121410
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.