We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron Claro® Satin Colors® 4-Gang Standard size screwless decorator wallplate in white color, features thermoset construction. It measures 4.69-Inch x 8.37-Inch. This device mountable wallplate in rectangle shape, is ideal for placing in vertical orientation. It has cut-out of size 1-5/16-Inch x 2-5/8-Inch. This designer wallplate involves quick and easy snap-on installation. Oversized wallplate hides gaps around wallboxes to render clean look. Wallplate comes in four rectangular device configuration. It is suitable for use with decorator style dimmers, switches and accessories. Wallplate is UL listed and CSA certified.
  • Screwless design has no visible screws
  • Features high-quality material construction
  • Appears clean with no visible screws and mounts flush to the wall
  • Designer wallplates need standard ganging

Overview

Lutron Claro® Satin Colors® 4-Gang Standard size screwless decorator wallplate in white color, features thermoset construction. It measures 4.69-Inch x 8.37-Inch. This device mountable wallplate in rectangle shape, is ideal for placing in vertical orientation. It has cut-out of size 1-5/16-Inch x 2-5/8-Inch. This designer wallplate involves quick and easy snap-on installation. Oversized wallplate hides gaps around wallboxes to render clean look. Wallplate comes in four rectangular device configuration. It is suitable for use with decorator style dimmers, switches and accessories. Wallplate is UL listed and CSA certified.

Specifications

Size
8.37 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Number of Gangs
4.0000
UNSPSC
39121704
GTIN
00027557692236
Orientation
Horizontal
Standards
UL Listed, CSA Certified
Type
Designer Style, Standard Size
Sub Brand
Claro® Satin Colors®
Mounting
Device
Item Name
Screwless Decorator Wallplate
Material
Thermoset Plastic
Finish
Gloss
Cutout Size
1-5/16 Inch x 2-5/8 Inch
Configuration
4-Rectangular Device
Brand Name
Lutron
Color
White
RoHS Flag
No
Shape
Rectangular
UPC
02755769223
Manufacturer Name
Lutron
Manufacturer Part Number
CW-4-WH
Country Of Origin
United States of America
Energy Star Flag
No
sku
6493

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.