*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting Low-profile strip light in baked white enamel finish, features die-formed code gauge steel construction and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. Surface/suspend mount low-profile strip light uses two 17-Watt T8 lamps with 2-Pin socket. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Low-profile strip light measures 24-Inch x 2-1/4-Inch x 1-1/4-Inch. It is suitable for use where high brightness and good illumination levels are required such as retail, light industrial and warehouses. It withstands temperature range of 0 to 104 deg F. Low-profile strip light is UL listed and NOM certified.
  • Strong channel cover protected by captive quarter-turn latch offers easy access to wireway
  • Each fixtures comes with combination endplate/channel connector
  • Ideal for continuous row installation applications where a narrow profile is desired

Overview

Lithonia Lighting Low-profile strip light in baked white enamel finish, features die-formed code gauge steel construction and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. Surface/suspend mount low-profile strip light uses two 17-Watt T8 lamps with 2-Pin socket. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Low-profile strip light measures 24-Inch x 2-1/4-Inch x 1-1/4-Inch. It is suitable for use where high brightness and good illumination levels are required such as retail, light industrial and warehouses. It withstands temperature range of 0 to 104 deg F. Low-profile strip light is UL listed and NOM certified.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Shape
No
Ballast Type
Electronic, Instant Start
Number of Lamps
2.0000
Mounting
Surface/Suspended
Lamp Wattage
17 Watt
Frequency Rating
50/60 Hz
Dimmable
No
Dimensions
24 Inch Length x 2-1/4 Inch Width x 1-1/4 Inch Depth
Fixture Wattage
34 Watt
Lamp Included
No
Lamp Type/Designation
T8
Shade Type
No
Degree of Protection
No
UPC
74597668278
Construction
Heavy-Duty Channel, Die Formed From Code Gauge Steel
Socket Type
Bi-Pin
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
Z217-MV
Standards
UL Listed to U.S and Canadian Safety Standard, NOM Approved
Brand Name
Lithonia Lighting
GTIN
00745976682781
UNSPSC
39111533
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Type
Low Profile
Energy Star Flag
No
Temperature Rating
0 to 104 deg F
Finish
High Gloss Baked White Enamel
Item Name
Strip Light

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.