We're sorry, an error has occurred while generating this content.

Lithonia Lighting NPP16 Power Relay Pack 16-Amp At 120/277/347-Volt AC 1 hp Motor Load nLight®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting NPP16 Power Relay Pack 16-Amp At 120/277/347-Volt AC 1 hp Motor Load nLight®

SKU: 89517
Lithonia Lighting nLight® Power/relay pack communicates with nLight® networks and delivers 40-Milli-Amp of bus power/RJ45 port. It is perfect for commercial and industrial lighting control applications. A white colored device can be mounted on a 1/2-Inch knockout. It has voltage rating of 120/277-Volt AC, current rating of 40-Milli-Amps and power rating of 1 hp. It features self-contained relay switches line voltage load and is remotely configurable/upgradeable. Power pack is UL listed.
  • Communicates with nLight® network
  • Self-contained relay switches line voltage load
  • Supplies 40-Milli-Amps of bus power/RJ45 port
  • Pushbutton programmable
  • Configurable relay logic
  • Extended chase nipple

Overview

Lithonia Lighting nLight® Power/relay pack communicates with nLight® networks and delivers 40-Milli-Amp of bus power/RJ45 port. It is perfect for commercial and industrial lighting control applications. A white colored device can be mounted on a 1/2-Inch knockout. It has voltage rating of 120/277-Volt AC, current rating of 40-Milli-Amps and power rating of 1 hp. It features self-contained relay switches line voltage load and is remotely configurable/upgradeable. Power pack is UL listed.

Specifications

Fuel Type
No
Temperature Rating
14 to 160 deg F (-10 to 71 deg C)
Country Of Origin
United States of America
Amperage Rating
40 Milli-Amp
UNSPSC
39121004
GTIN
00745975903672
Standards
UL Listed
Voltage Rating
120/277/347 Volt AC Input, 15 Volt DC Output
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Sub Brand
nLight®
Environmental Conditions
20 - 90% Relative Humidity
Dimensions
2.53 Inch Length x 1.83 Inch Width x 3.38 Inch Height
Degree of Protection
No
Item Name
Power Relay Pack
Phase
No
Mounting
Unit To J-box
Brand Name
Lithonia Lighting
Finish
Gloss
sku
89517
Cable Size
(2)16 AWG, (3) 18 AWG
Load Rating
16 Amp at 120/277/347 Volt AC, 1 hp Motor
UPC
74597590367
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
NPP16
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.