Lithonia Lighting LQM-S-3-R-120/277-X2-M6 LED Exit Sign Black Housing Red Letter 120/277-Volt Quantum®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting LQM-S-3-R-120/277-X2-M6 LED Exit Sign Black Housing Red Letter 120/277-Volt Quantum®

SKU: 656084
Lithonia Lighting Quantum® LED exit sign in black color, has red colored EXIT legend. The universal mountable exit sign measuring 7-5/8-Inch x 11-3/4-Inch x 2-Inch, has thermoplastic construction for durability. It can accommodate LED lamp that has a life span of 10 years. The single face exit sign has a voltage rating of 120/277-Volts, current rating of 0.05-Amp at 120-Volts, 0.06-Amp at 277-Volts and power rating of 3-Watts at normal mode and 5-Watts at emergency mode. The letters, which are 6-Inch high with 3/4-Inch stroke, are visible for long distance. The exit sign has brownout protection and low-voltage disconnect that prevents excessively deep discharge that can permanently damage battery. It is ideal for applications requiring attractive, quick-installation exit signs and low energy consumption. The LED exit sign meets UL 924, Life Safety NFPA 101, NEC, OSHA, NOM and NEMA standards.
  • Rugged unibody housing snaps together with no additional mechanical fasteners
  • Positive snap-fit tabs hold faceplate securely and is easily removable for lamp compartment access
  • Universal directional Chevron inserts are easy to remove and reinsert
  • Provides uniform illumination without shadows or hot spots, reinforced, impact-resistant color panels
  • Suitable for damp locations

Overview

Lithonia Lighting Quantum® LED exit sign in black color, has red colored EXIT legend. The universal mountable exit sign measuring 7-5/8-Inch x 11-3/4-Inch x 2-Inch, has thermoplastic construction for durability. It can accommodate LED lamp that has a life span of 10 years. The single face exit sign has a voltage rating of 120/277-Volts, current rating of 0.05-Amp at 120-Volts, 0.06-Amp at 277-Volts and power rating of 3-Watts at normal mode and 5-Watts at emergency mode. The letters, which are 6-Inch high with 3/4-Inch stroke, are visible for long distance. The exit sign has brownout protection and low-voltage disconnect that prevents excessively deep discharge that can permanently damage battery. It is ideal for applications requiring attractive, quick-installation exit signs and low energy consumption. The LED exit sign meets UL 924, Life Safety NFPA 101, NEC, OSHA, NOM and NEMA standards.

Specifications

Temperature Rating
10 to 40 deg C
Sub Brand
Quantum®
Size
6 Inch Height x 3/4 Inch Stroke Letter
Power Rating
0.71 Watt at 120 Volt, 0.92 Watt at 277 Volt
Material
Thermoplastic
Length
7.625
Lamp Type
LED
Item Name
LED Exit Sign
Height
2
Voltage Rating
120/277 Volt
Width
11.75
Standards
UL 924 Listed, Life Safety NFPA 101, NEMA Premium Standard, NEC, OSHA Compliant
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Housing Color/Finish
Black
Environmental Conditions
V0 Flammability Rated Per UL94
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
No
Face Type
Single with Extra Faceplate and Color Panel, Stencil
Background Color
No
Degree of Protection
No
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
LQM-S-3-R-120/277-X2-M6
Color Temperature
No
Brand Name
Lithonia Lighting
Average Life
10 Year
Amperage Rating
0.05 Amp at 120 Volt, 0.06 Amp at 277 Volt
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.