Lithonia Lighting ELA-LED-T-M12 Ceiling/Wall/Box Mount Contractor Select Adjustable 2-Head LED Remote Lamp 1-Watt 9.6-Volt DC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting ELA-LED-T-M12 Ceiling/Wall/Box Mount Contractor Select Adjustable 2-Head LED Remote Lamp 1-Watt 9.6-Volt DC White

SKU: 253112
Lithonia Lighting 2-Head contractor select remote lamp has two 1-Watt LEDs. It features white thermoplastic housing. It has voltage rating of 9.6-Volts. It is ceiling/wall/1-Gang switch box mountable. Remote lamp is ideal for indoor applications. It withstands temperature rating of 32 to 122 deg F. Remote lamp is UL listed.
  • Powered by battery equipment as part of an emergency lighting system providing light for the path of egress
  • Long lasting, efficient ultra bright white LED lamp heads
  • Fully adjustable lamp-heads meet all aiming requirements

Overview

Lithonia Lighting 2-Head contractor select remote lamp has two 1-Watt LEDs. It features white thermoplastic housing. It has voltage rating of 9.6-Volts. It is ceiling/wall/1-Gang switch box mountable. Remote lamp is ideal for indoor applications. It withstands temperature rating of 32 to 122 deg F. Remote lamp is UL listed.

Specifications

Length
8.625
Power Rating
2 Watt
Number of Lamps
2.0000
Mounting
Ceiling/Wall/Single-Gang Switch Box
Material
Thermoplastic
Item Name
Remote Lamp
Lamp Wattage
1 Watt
Lamp Type
LED
Degree of Protection
No
Color Temperature
No
Voltage Rating
9.6 Volt DC
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Housing Color/Finish
White
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111710
GTIN
00784231918357
Standards
UL Listed, Damp Location Rated
Brand Name
Lithonia Lighting
Lens Type
No
Lamp Included
Yes
Face Type
No
Background Color
No
Type
Contractor Select, Adjustable, 2-Head
Manufacturer Name
Lithonia Lighting
UPC
78423191835
sku
253112
Manufacturer Part Number
ELA-LED-T-M12
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.