This is demo store. No orders will be fulfilled.

Lithonia Lighting AFF-OEL-DWHGXD-UVOLT-LTP- SDRT-WT-CW AFF Series Architectural Outdoor LED Emergency Light 120 - 347-Volt AC White Textured Affinity®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting AFF-OEL-DWHGXD-UVOLT-LTP- SDRT-WT-CW AFF Series Architectural Outdoor LED Emergency Light 120 - 347-Volt AC White Textured Affinity®

SKU: 842260
Lithonia Lighting Affinity® AFF Series Architectural outdoor LED emergency light features die-cast aluminum housing and polycarbonate lens for better durability. This white textured emergency light measures 10.02-Inch x 6-1/2-Inch x 3.27-Inch. It automatically performs monthly and annual testing with multi-status diagnostics functions to ensure smooth performance. Light with wide throw optics, is suitable for hotels, shopping malls and office buildings. Emergency light meets UL, CSA C22.2, UL 924, NFPA 101, NFPA 70-NEC, California Energy Commission Title 20 section 1605.3 (W)(4), FCC and OSHA standards.
  • Features self-diagnostics remote test
  • Cold weather range from -30 to 50 deg C
  • Suitable for hotels, shopping malls and office buildings

Overview

Lithonia Lighting Affinity® AFF Series Architectural outdoor LED emergency light features die-cast aluminum housing and polycarbonate lens for better durability. This white textured emergency light measures 10.02-Inch x 6-1/2-Inch x 3.27-Inch. It automatically performs monthly and annual testing with multi-status diagnostics functions to ensure smooth performance. Light with wide throw optics, is suitable for hotels, shopping malls and office buildings. Emergency light meets UL, CSA C22.2, UL 924, NFPA 101, NFPA 70-NEC, California Energy Commission Title 20 section 1605.3 (W)(4), FCC and OSHA standards.

Specifications

Length
10.02
Mounting
Wall/Building
Material
Die-Cast Aluminum Housing, Polycarbonate Lens
Lumens
635 Lumens
Item Name
Architectural Outdoor LED Emergency Light
Height
3.27
Frequency Rating
50/60 Hz
Environmental Conditions
Cold Weather
Degree of Protection
No
CRI
70.0000
Color Temperature
4000K
Sub Brand
Affinity®
Voltage Rating
120 - 347 Volt AC
Temperature Rating
-30 to 50 deg C
Housing Color/Finish
White Textured
Energy Star Flag
No
UNSPSC
39111709
Standards
UL Listed, CSA C22.2 Standard, UL 924, NFPA 101, NFPA 70-NEC, California Energy Commission Title 20 section 1605.3 (W)(4), FCC, OSHA
Brand Name
Lithonia Lighting
Lens Type
No
Lamp Included
No
Face Type
No
Battery Type
Lithium Iron Phosphate
Background Color
No
Width
6.5
Type
AFF Series
Average Life
55000 Hour
Manufacturer Name
Lithonia Lighting
UPC
19304794083
sku
842260
Manufacturer Part Number
AFF-OEL-DWHGXD-UVOLT-LTP- SDRT-WT-CW
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.