This is demo store. No orders will be fulfilled.

Litemaster F7356AB-SL 1-Light Swing Arm 3-Way Floor Lamp 150-Watt Antique Brass Coleford

  

*Images are for illustration purposes only and may not be an exact representation of the product

Litemaster F7356AB-SL 1-Light Swing Arm 3-Way Floor Lamp 150-Watt Antique Brass Coleford

SKU: 257011
Litemaster Coleford Collection 1-Light swing arm floor lamp in antique brass finish, features silk shade that measures 9-Inch x 15-Inch x 10.5-Inch and brings elegance to the home. This lamp uses one 150-Watt 3-Way lamp.
  • Comes in antique brass finish
  • Measures 9-Inch x 15-Inch x 10.5-Inch
  • Lamp power rating of 150-Watts

Overview

Litemaster Coleford Collection 1-Light swing arm floor lamp in antique brass finish, features silk shade that measures 9-Inch x 15-Inch x 10.5-Inch and brings elegance to the home. This lamp uses one 150-Watt 3-Way lamp.

Specifications

Degree of Protection
No
Lamp Included
No
Collection
Coleford
Lamp Wattage
150 Watt
Dimmable
No
Socket Type
No
sku
257011
Shape
No
Lamp Type/Designation
(1) 150 Watt 3-Way
Manufacturer Part Number
F7356AB-SL
Manufacturer Name
Litemaster
Shade Type
Silk
Shade Size
9 Inch x 15 Inch x 10.5 Inch
Number of Lamps
1.0000
Dimensions
57 Inch Height
Brand Name
Litemaster
Type
Swing Arm
Item Name
Floor Lamp
Finish
Antique Brass
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.