This is demo store. No orders will be fulfilled.

Liquidtight Extra Flexible Conduit 1-Inch x 50-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

Liquidtight Extra Flexible Conduit 1-Inch x 50-ft Coil

SKU: 246101
Extra-flexible liquid-tight conduit of trade size 1-Inch, features high-strength steel construction. It has inside diameter of 1 - 1.04-Inch, outside diameter of 1.3 - 1.38-Inch and bend radius of 5-inches. This 50-ft conduit comes in coil.
  • Employs interlocking design
  • Offers immense corrosion resistance
  • Has bend radius of 5-inches

Overview

Extra-flexible liquid-tight conduit of trade size 1-Inch, features high-strength steel construction. It has inside diameter of 1 - 1.04-Inch, outside diameter of 1.3 - 1.38-Inch and bend radius of 5-inches. This 50-ft conduit comes in coil.

Specifications

List UOM Qty
1
Order UOM
ea
GTIN
00077680118486
UNSPSC
39131706
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Degree of Protection
No
Country Of Origin
United States of America
Inside Diameter
1
sku
246101
Material
Steel
Item Name
Liquidtight Extra Flexible Conduit
Finish
High Grade Galvanized
Bend Radius
5 Inch
Brand Name
No
Length
50
Trade Size
1 Inch
Schedule
No
Packing Type
Coil
Outside Diameter
1.38

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.