Leviton PR150-1LI PIR Residential Grade Occupancy Sensor 350-Sq-ft 120-Volt AC Ivory Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PR150-1LI PIR Residential Grade Occupancy Sensor 350-Sq-ft 120-Volt AC Ivory Decora®

SKU: 68514
Leviton Decora® 1-Pole Occupancy sensor in ivory color, features passive infrared technology. It has sensing distance of 350-Sq-ft and 150-degree viewing angle. This sensor requires 120-Volt AC voltage for operation. It is suitable for commercial and residential applications. Ambient light override safeguards devices from switching lights ON when there is ample natural sunlight. It is compatible with Decora® Plus™ screwless wallplates and Decora® wallplates. It is wall mountable. Sensor operates at temperature of 32 to 122 deg F. Sensor is UL listed and CSA certified.
  • Requires manual adjustment
  • Adjustable delayed off time interval
  • Fits in standard wallbox
  • Streamlined popular Decora® styling complements any interior and is compatible with other Decora® devices

Overview

Leviton Decora® 1-Pole Occupancy sensor in ivory color, features passive infrared technology. It has sensing distance of 350-Sq-ft and 150-degree viewing angle. This sensor requires 120-Volt AC voltage for operation. It is suitable for commercial and residential applications. Ambient light override safeguards devices from switching lights ON when there is ample natural sunlight. It is compatible with Decora® Plus™ screwless wallplates and Decora® wallplates. It is wall mountable. Sensor operates at temperature of 32 to 122 deg F. Sensor is UL listed and CSA certified.

Specifications

List UOM Qty
1
Degree of Protection
No
Eye Type
No
Maximum Load Capacity
40 Watt/VA - 500 Watt/400 VA
Frequency Rating
60 Hz
Number of Poles
1
Viewing Angle
150 Degree
UPC
07847712724
Manufacturer Name
Leviton
Manufacturer Part Number
PR150-1LI
Brand Name
Leviton
Switch Type
No
Sensing Distance
350 Sq-ft
Color
Ivory
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Finish
No
Item Name
Occupancy Sensor
Sub Brand
Decora®
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
45111808
GTIN
00078477127247
Standards
UL Listed, CSA Certified
Voltage Rating
120 Volt AC
Mounting
Wall
Type
PIR, Residential Grade

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.