Leviton N33NC-DS Steel Enclosure 4.33-Inch x 4.35-Inch x 6.15-Inch Powerswitch®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton N33NC-DS Steel Enclosure 4.33-Inch x 4.35-Inch x 6.15-Inch Powerswitch®

SKU: 307124
Leviton Powerswitch® Enclosure in gray color, has steel construction for high strength and durability. It features two bottom knockouts. This NEMA rated enclosure measures 4.33-Inch x 4.35-Inch x 6.15-Inch. It is suitable for industrial applications. It is designed for use with 30- or 40-Amp motor starter controllers. The enclosure meets cULus/UL 508 listed.
  • Comes in gray color
  • Made from steel for strength and durability
  • Suitable for industrial applications

Overview

Leviton Powerswitch® Enclosure in gray color, has steel construction for high strength and durability. It features two bottom knockouts. This NEMA rated enclosure measures 4.33-Inch x 4.35-Inch x 6.15-Inch. It is suitable for industrial applications. It is designed for use with 30- or 40-Amp motor starter controllers. The enclosure meets cULus/UL 508 listed.

Specifications

List UOM Qty
1
Order UOM
ea
Color
Gray
Degree of Protection
No
GTIN
00078477374429
Sub Brand
Powerswitch®
Item Name
Enclosure
Finish
No
Size
4.33 Inch Width x 4.35 Inch Depth x 6.15 Inch Height
Material
Steel
NEMA Rating
NEMA 3R
RoHS Flag
Contact manufacturer
Country Of Origin
China
Knockouts
Yes
Number of Knockouts
2.0000
Energy Star Flag
No
UPC
07847737442
Manufacturer Name
Leviton
Manufacturer Part Number
N33NC-DS
UNSPSC
39122211
Brand Name
Leviton
Standards
UL 508 Listed, cULus Certified
Environmental Conditions
V0 Flammability Rated Per UL94

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.