This is demo store. No orders will be fulfilled.

Leviton IPV0R-1LZ Occupancy And Vacancy Sensor Remote 120-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton IPV0R-1LZ Occupancy And Vacancy Sensor Remote 120-Volt AC White

SKU: 248216
Leviton Occupancy/vacancy sensor remote in white color, has voltage rating of 120-Volt AC. It has frequency rating of 60-Hz. It has sensing distance of 900-Sq-ft and response time of 30 secs. Wall bon mountable remote is suitable for bathrooms, garages, hallways, basements, utility/laundry rooms, living/family rooms, bedrooms, dining rooms and kitchens. Sensor remote is UL listed and CSA certified.
  • Low-profile design eliminates an obtrusive scanning device look
  • The 180-degree field-of-view provides approximately 900-Sq-ft of coverage that is suitable for bathrooms, basements, garages, utility rooms and a variety of other residential areas
  • Convenient pushbutton provides manual ON/OFF light switching at any time
  • Segmented Fresnel lens ensures maximum sensitivity and performance
  • LED indicator light flashes when sensor detects motion to verify detection is active
  • Requires a neutral (white) wire connection
  • Features 180-degree viewing angle with manual-ON/auto-OFF output

Overview

Leviton Occupancy/vacancy sensor remote in white color, has voltage rating of 120-Volt AC. It has frequency rating of 60-Hz. It has sensing distance of 900-Sq-ft and response time of 30 secs. Wall bon mountable remote is suitable for bathrooms, garages, hallways, basements, utility/laundry rooms, living/family rooms, bedrooms, dining rooms and kitchens. Sensor remote is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Grounding
No
Degree of Protection
No
sku
248216
Response Time
30 sec - 30 min
Sensing Distance
900 Sq-ft
Operating Mode
No
UPC
07847757076
Manufacturer Name
Leviton
Manufacturer Part Number
IPV0R-1LZ
Brand Name
Leviton
Mounting
Wall Box
Item Name
Occupancy And Vacancy Sensor Remote
Voltage Rating
120 Volt AC
Color
White
Finish
No
Frequency Rating
60 Hz
Standards
UL Listed, CSA Certified, Complies with California Title 24 2005 Energy Code and FCC Regulations
GTIN
00078477570760
Phase
No
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
UNSPSC
45111808
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.