We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton SmartlockPro® Heavy duty self-test GFCI duplex receptacle with 10-Kilo-Amp short circuit rating, has a voltage rating of 125-Volts and current rating of 20-Amps. The 2-Pole, 3-Wire receptacle in ivory color, has brass contact and galvanized steel strap to offer superior structural integrity, especially in hard-use environments. It has a maximum load capacity of 1 hp. The NEMA 5-20R rated outlet is compatible with 14-10-AWG solid or stranded conductors. This hospital grade receptacle has back and side wired terminals for secure wiring. The dual function status indicator light gives a simple, intuitive feedback on power and protection status with correct wiring. The sensor offers automatic ON/OFF illumination based on ambient lighting. The tamper-resistant receptacle outlet has polycarbonate body and PBT face construction for high durability and impact resistance. The receptacle outlet meets UL 943, UL 498, CSA C22.2 No. 42 & 144, Federal Specification W-C-596, NEMA WD-1 & WD-6 and ANSI C-73 standards.
  • Line terminal clamps are held open to facilitate first time wiring
  • When wired improperly, the power to the receptacle face is not supplied
  • Resistance to high frequency noise reduces nuisance tripping, advanced electronics provides superior resistance to electrical surges and over voltages
  • Can easily be installed in all electrical boxes
  • Dual lens offers visible light with a variety of plugs or transformers
  • Eliminates the use of outlet or a plug-in night light through custom designed lenses with edge-mounted LEDs to improve light dispersion
  • White LED matches guidelight LED's

Overview

Leviton SmartlockPro® Heavy duty self-test GFCI duplex receptacle with 10-Kilo-Amp short circuit rating, has a voltage rating of 125-Volts and current rating of 20-Amps. The 2-Pole, 3-Wire receptacle in ivory color, has brass contact and galvanized steel strap to offer superior structural integrity, especially in hard-use environments. It has a maximum load capacity of 1 hp. The NEMA 5-20R rated outlet is compatible with 14-10-AWG solid or stranded conductors. This hospital grade receptacle has back and side wired terminals for secure wiring. The dual function status indicator light gives a simple, intuitive feedback on power and protection status with correct wiring. The sensor offers automatic ON/OFF illumination based on ambient lighting. The tamper-resistant receptacle outlet has polycarbonate body and PBT face construction for high durability and impact resistance. The receptacle outlet meets UL 943, UL 498, CSA C22.2 No. 42 & 144, Federal Specification W-C-596, NEMA WD-1 & WD-6 and ANSI C-73 standards.

Specifications

Degree of Protection
No
Phase
No
Conductor Size
14-10 AWG Solid/Stranded
sku
485287
Color
Ivory
Amperage Rating
20 Amp
Contact Material
Brass
Frequency Rating
60 Hz
Terminal Connection
Back and Side Wired
Grounding
Self-Grounding
Material
Polycarbonate Body, PBT Face
Maximum Load Capacity
1 hp
NEMA Configuration
NEMA 5-20R
Number of Poles
2
Number of Wires
3.0000
Short Circuit Rating
10 Kilo-Amp
Strap Material
Galvanized Steel
Temperature Rating
-35 to 66 deg C
Trip Level
5 Milli-Amp +/- 1 Milli-Amp, Class A
Grade
Hospital
Voltage Rating
125 Volt
UPC
07847772353
Environmental Conditions
V0 Flammability Rated Per UL94
Manufacturer Name
Leviton
Dimensions
1.74 Inch Width x 1.36 Inch Depth x 4.05 Inch Height
Manufacturer Part Number
GFNL2-HGI
Brand Name
Leviton
Standard Pack/Case Quantity
1/Pack
RoHS Flag
Contact manufacturer
Type
Heavy-Duty, Tamper-Resistant, Power Indication
Sub Brand
SmartlockPro®
GTIN
00078477723531
Standards
UL 943, 498 Listed, CSA C22.2 No.42, 144 Certified, Federal Specification: W-C-596, NEMA WD-1, WD-6, ANSI C-73 Standard
Item Name
Self-Test GFCI Duplex Receptacle
Energy Star Flag
No
UNSPSC
39121406
Country Of Origin
China

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.