Leviton CS220-2W 120/277-Volt AC 20-Amp 2-Pole Commercial/Specification Grade Toggle AC Quiet Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CS220-2W 120/277-Volt AC 20-Amp 2-Pole Commercial/Specification Grade Toggle AC Quiet Switch White

SKU: 72405
Leviton 2-Pole Toggle AC Quiet switch in white color, is rated at 120/277-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-Volts. This commercial specification grade switch features thermoplastic body and polycarbonate actuator. It measures 4.06-Inch x 1.31-Inch. Switch with side-wired connection, accommodates terminal of size 14 - 12-AWG. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. It comes with heavy-duty pre-plated steel mounting strap to ensure maximum strength.

The external clamp type wiring terminals offer secure connection of solid or stranded wire for back or side-wiring. Large, brass triple-drive combination screws ensure fast wiring and installation. Box mount switch features 0.031-Inch thick silver cadmium contact to offer long life, prevent sticking, welding and excessive pitting. Switch is UL listed, CSA certified and meets Federal specification/NEMA/NOM/ANSI standards.
  • The screws in the switch have brass combination head for quick installation with standard, Phillips and Robertson-head screw drivers
  • Current rating of 20-Amps
  • Features thermoplastic housing and polycarbonate toggle

Overview

Leviton 2-Pole Toggle AC Quiet switch in white color, is rated at 120/277-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240-Volts. This commercial specification grade switch features thermoplastic body and polycarbonate actuator. It measures 4.06-Inch x 1.31-Inch. Switch with side-wired connection, accommodates terminal of size 14 - 12-AWG. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. It comes with heavy-duty pre-plated steel mounting strap to ensure maximum strength.

The external clamp type wiring terminals offer secure connection of solid or stranded wire for back or side-wiring. Large, brass triple-drive combination screws ensure fast wiring and installation. Box mount switch features 0.031-Inch thick silver cadmium contact to offer long life, prevent sticking, welding and excessive pitting. Switch is UL listed, CSA certified and meets Federal specification/NEMA/NOM/ANSI standards.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
4.06 Inch Length x 1.31 Inch Width
Maximum Load Capacity
1 hp at 120 Volt, 2 hp at 240 Volt
Material
Thermoplastic Housing, Polycarbonate Toggle
Grounding
Grounding
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Item Name
Toggle AC Quiet Switch
Dielectric Strength
1500 Volt
Color
White
Amperage Rating
20 Amp
Actuator
Toggle
Action
No
Mounting
Box
Number of Poles
2
UPC
07847781578
Manufacturer Part Number
CS220-2W
Manufacturer Name
Leviton
Voltage Rating
120/277 Volt AC
Terminal Connection
Side Wired
Terminal Accommodations
14-12 AWG
Temperature Rating
-40 to 65 deg C
Brand Name
Leviton
Type
Commercial/Specification Grade
Energy Star Flag
No
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, Federal Specification: WS896E, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6
GTIN
00078477815786
UNSPSC
39122211
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.