Leviton 88064 Thermoset Box Mount Standard Size 4-Gang Blank Wallplate White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 88064 Thermoset Box Mount Standard Size 4-Gang Blank Wallplate White

SKU: 24037
Leviton 4-Gang Traditional standard size wallplate in white color, has sturdy thermoset plastic construction with smooth finish. Rectangular wallplate measures 4.5-Inch x 8.19-Inch x 0.22-Inch. Wallplate offers quick and easy installation. It comes with four blank configuration. Wallplate offers box mounting. It is suitable for use in virtually any location, whether in new or retrofit construction. It works with traditional Leviton devices. Wallplate is UL listed and CSA certified.
  • Features thermoset plastic construction
  • Measures 4.5-Inch x 8.19-Inch x 0.22-Inch
  • Supports box mounting

Overview

Leviton 4-Gang Traditional standard size wallplate in white color, has sturdy thermoset plastic construction with smooth finish. Rectangular wallplate measures 4.5-Inch x 8.19-Inch x 0.22-Inch. Wallplate offers quick and easy installation. It comes with four blank configuration. Wallplate offers box mounting. It is suitable for use in virtually any location, whether in new or retrofit construction. It works with traditional Leviton devices. Wallplate is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Size
4.5 Inch Length x 8.19 Inch Width
Number of Gangs
4.0000
UNSPSC
39121704
GTIN
00078477779576
Orientation
No
Standards
UL Listed, CSA Certified
Type
Standard Size
Mounting
Box
Item Name
Blank Wallplate
Material
Thermoset Plastic
Finish
Smooth
Brand Name
Leviton
Color
White
RoHS Flag
Contact manufacturer
Shape
Rectangular
Thickness
0.22
UPC
07847777957
Manufacturer Name
Leviton
Manufacturer Part Number
88064
Country Of Origin
United States of America
Energy Star Flag
No
sku
24037

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.