Leviton 86047 Thermoset Device Mount Standard Size 3-Gang Combination Wallplate 1-Toggle Switch + 2-Duplex Receptacle Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 86047 Thermoset Device Mount Standard Size 3-Gang Combination Wallplate 1-Toggle Switch + 2-Duplex Receptacle Ivory

SKU: 24035
Leviton 3-Gang Standard size combination wallplate in ivory color, has sturdy thermoset plastic construction with smooth finish. Rectangular wallplate measures 4.5-Inch x 6.38-Inch x 0.22-Inch. Wallplate offers quick and easy installation. It has one toggle switch and two duplex receptacle configuration. Wallplate offers device mounting. Wallplate is UL listed and CSA certified.
  • Thermoset plastic construction for longer endurance
  • Comes in ivory color
  • Measures 4.5-Inch x 6.38-Inch x 0.22-Inch

Overview

Leviton 3-Gang Standard size combination wallplate in ivory color, has sturdy thermoset plastic construction with smooth finish. Rectangular wallplate measures 4.5-Inch x 6.38-Inch x 0.22-Inch. Wallplate offers quick and easy installation. It has one toggle switch and two duplex receptacle configuration. Wallplate offers device mounting. Wallplate is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Size
4.5 Inch Length x 6.38 Inch Width
Number of Gangs
3.0000
UNSPSC
39121704
GTIN
00078477779293
Orientation
No
Standards
UL Listed, CSA Certified
Type
Standard Size
Mounting
Device
Item Name
Combination Wallplate
Material
Thermoset Plastic
Finish
Smooth
Configuration
1-Toggle Switch + 2-Duplex Receptacle
Brand Name
Leviton
Color
Ivory
RoHS Flag
Contact manufacturer
Shape
Rectangular
Thickness
0.22
UPC
07847777929
Manufacturer Name
Leviton
Manufacturer Part Number
86047
Country Of Origin
United States of America
Energy Star Flag
No
sku
24035

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.