*Images are for illustration purposes only and may not be an exact representation of the product

Leviton Standard size 1-Gang rectangle toggle switch wallplate in brushed stainless steel/stainless steel color, has 430 stainless steel construction and smooth finish. It measures 2.75-Inch x 0.22-Inch x 4.5-Inch. Switch wallplate has 1-toggle configuration. This non-combustible wallplate is easy to clean and has rounded edges to prevent injury/wall damage. Switch wallplate with color matched metal mounting screws, complements any wall covering while hiding wall surface irregularities. It offers vertical orientation and device mounting. It has 0.406-Inch x 0.942-Inch cut-out. Wallplate is ideal for commercial application. Wallplate is UL listed and CSA certified.
  • Made of 302 stainless steel
  • Mounting screws on 1-Gang thermoplastic (nylon) are preinstalled and captive
  • Comes in brushed stainless steel color

Overview

Leviton Standard size 1-Gang rectangle toggle switch wallplate in brushed stainless steel/stainless steel color, has 430 stainless steel construction and smooth finish. It measures 2.75-Inch x 0.22-Inch x 4.5-Inch. Switch wallplate has 1-toggle configuration. This non-combustible wallplate is easy to clean and has rounded edges to prevent injury/wall damage. Switch wallplate with color matched metal mounting screws, complements any wall covering while hiding wall surface irregularities. It offers vertical orientation and device mounting. It has 0.406-Inch x 0.942-Inch cut-out. Wallplate is ideal for commercial application. Wallplate is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Size
2.75 Inch Width x 0.22 Inch Depth x 4.5 Inch Height
Number of Gangs
1.0000
UNSPSC
39121704
GTIN
00078477119181
Orientation
Vertical
Standards
UL Listed, CSA Certified
Type
Standard Size
Mounting
Device
Item Name
Toggle Switch Wallplate
Material
430 Stainless Steel
Finish
Smooth
Cutout Size
0.406 Inch x 0.942 Inch
Configuration
1-Toggle Switch
Brand Name
Leviton
Color
Brushed Stainless Steel
RoHS Flag
Contact manufacturer
Shape
Rectangular
Thickness
0.032
UPC
07847711918
Manufacturer Name
Leviton
Manufacturer Part Number
84001
Country Of Origin
Mexico
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.