Leviton 80704-T Thermoplastic Nylon Device Mount Standard Size Straight Blade/Locking 1-Gang Single Receptacle Wallplate 1-Single Receptacle Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80704-T Thermoplastic Nylon Device Mount Standard Size Straight Blade/Locking 1-Gang Single Receptacle Wallplate 1-Single Receptacle Light Almond

SKU: 69917
Leviton 1-Gang Straight blade/locking single receptacle wallplate in light almond color, is perfect for use with traditional Leviton devices. This rectangular wallplate features thermoplastic nylon construction for longer endurance. Featuring 1.406-Inch Dia hole, this wallplate measures 4.5-Inch x 2.75-Inch. It has clean lines that work well in virtually any location including new or retrofit construction.
  • Features thermoplastic nylon construction
  • Measures 4.5-Inch x 2.75-Inch
  • Comes in rectangular shape

Overview

Leviton 1-Gang Straight blade/locking single receptacle wallplate in light almond color, is perfect for use with traditional Leviton devices. This rectangular wallplate features thermoplastic nylon construction for longer endurance. Featuring 1.406-Inch Dia hole, this wallplate measures 4.5-Inch x 2.75-Inch. It has clean lines that work well in virtually any location including new or retrofit construction.

Specifications

List UOM Qty
1
Order UOM
ea
Size
4.5 Inch Length x 2.75 Inch Width
Number of Gangs
1.0000
UNSPSC
39121704
GTIN
00078477277539
Orientation
No
Standards
UL Listed, CSA Certified
Type
Standard Size, Straight Blade/Locking
Mounting
Device
Item Name
Single Receptacle Wallplate
Material
Thermoplastic Nylon
Finish
No
Configuration
1-Single Receptacle
Brand Name
Leviton
Color
Light Almond
RoHS Flag
Contact manufacturer
Shape
Rectangular
Thickness
0.22
UPC
07847727753
Manufacturer Name
Leviton
Manufacturer Part Number
80704-T
Country Of Origin
Mexico
Energy Star Flag
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.