We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton Standard Size 3-Gang combination wallplate/faceplate in ivory color, has thermoset construction and smooth finish. It measures 4.5-Inch x 6.38-Inch x 0.22-Inch. This rectangular wallplate/faceplate has two toggle switch and one decora/GFCI configuration. It offers horizontal orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.
  • Thermoset plastic construction for longer endurance
  • Comes in ivory color
  • Measures 4.5-Inch x 6.38-Inch x 0.22-Inch

Overview

Leviton Standard Size 3-Gang combination wallplate/faceplate in ivory color, has thermoset construction and smooth finish. It measures 4.5-Inch x 6.38-Inch x 0.22-Inch. This rectangular wallplate/faceplate has two toggle switch and one decora/GFCI configuration. It offers horizontal orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 6.38 Inch Width
Number of Gangs
3.0000
UNSPSC
39121704
GTIN
00078477491041
Orientation
Horizontal
Standards
UL Listed, CSA Certified
Type
Standard Size
Mounting
Device
Item Name
Combination Wallplate/Faceplate
Material
Thermoset Plastic
Finish
Smooth
Configuration
1-GFCI/Decora + 2-Toggle Switch
Brand Name
Leviton
Color
Ivory
RoHS Flag
Contact manufacturer
Shape
Rectangular
Thickness
0.22
UPC
07847749104
Manufacturer Name
Leviton
Manufacturer Part Number
80421-I
Country Of Origin
United States of America
Energy Star Flag
No
sku
6895

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.