Leviton 40959-I 6P4C TV/Phone Wallplate Ivory Decora® Extreme

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 40959-I 6P4C TV/Phone Wallplate Ivory Decora® Extreme

SKU: 24132
Leviton Decora® Extreme 6P4C TV/Phone wallplate in ivory color, has F-type connector configuration and is suitable for commercial applications. Wallplate is UL listed and CSA certified.
  • Leviton TV/Phone wallplate in ivory color is a 6-Position, 4-conductor plate that offers a screw terminal connection
  • Modular jack for UTP telephone connections and F-connector for video coaxial cable connection
  • Supports wall mounting

Overview

Leviton Decora® Extreme 6P4C TV/Phone wallplate in ivory color, has F-type connector configuration and is suitable for commercial applications. Wallplate is UL listed and CSA certified.

Specifications

Brand Name
Leviton
Energy Star Flag
No
Sub Brand
Decora® Extreme
Shape
No
Color
Ivory
Orientation
No
Mounting
Wall
Item Name
TV/Phone Wallplate
Finish
No
Configuration
(1) F-Type Connector
Standards
UL Listed, CSA Certified
sku
24132
UPC
07847784696
Manufacturer Name
Leviton
Manufacturer Part Number
40959-I
Phase
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.