This is demo store. No orders will be fulfilled.

LEM PPCL6 Vinyl Self-Laminating Write-On Wire Marker Book 3-Inch Marker 3/4-Inch Write-On x 1-Inch Transparent/White Legend Blank

  

*Images are for illustration purposes only and may not be an exact representation of the product

LEM PPCL6 Vinyl Self-Laminating Write-On Wire Marker Book 3-Inch Marker 3/4-Inch Write-On x 1-Inch Transparent/White Legend Blank

SKU: 251806
LEM Products Self-laminating write-on wire marker book in transparent/white color, has vinyl construction. It measures 3-Inch x 1-Inch. It withstands temperature rating of -50 to 250 deg F.
  • Comes in transparent/white color
  • Vinyl construction
  • Blank legend

Overview

LEM Products Self-laminating write-on wire marker book in transparent/white color, has vinyl construction. It measures 3-Inch x 1-Inch. It withstands temperature rating of -50 to 250 deg F.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Container Type
No
Brand Name
LEM
Color
Transparent/White
Item Name
Write-On Wire Marker Book
Type
Self-Laminating
Material
Vinyl
Length
1
Legend Color
No
UPC
78135252052
UNSPSC
39131500
Energy Star Flag
No
sku
251806
Adhesive Material
No
Legend
Blank
Width
3
Number of Markers
60.0000
Manufacturer Name
LEM
Manufacturer Part Number
PPCL6
Temperature Rating
-50 to 250 deg F

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.