This is demo store. No orders will be fulfilled.

LEM LVM277480VB Vinyl Style B Voltage Marker 4-1/2-Inch x 1-1/8-Inch Black On Orange Legend 277/480 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

LEM LVM277480VB Vinyl Style B Voltage Marker 4-1/2-Inch x 1-1/8-Inch Black On Orange Legend 277/480 Volt

SKU: 251093
LEM Products Style B voltage marker in black on orange color, has vinyl construction. It measures 4-1/2-Inch x 1-1/8-Inch.
  • Comes in black on orange color
  • Vinyl construction
  • 277/480 VOLTS Legend

Overview

LEM Products Style B voltage marker in black on orange color, has vinyl construction. It measures 4-1/2-Inch x 1-1/8-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Container Type
No
Brand Name
LEM
Color
Black On Orange
Item Name
Voltage Marker
Type
Style B
Material
Vinyl
Length
1.125
Legend Color
Black
Country Of Origin
France
UNSPSC
41113630
Energy Star Flag
No
sku
251093
Adhesive Material
No
Legend
277/480 Volts
Width
4.5
Number of Markers
4.0000
Manufacturer Name
LEM
RoHS Flag
Yes
Manufacturer Part Number
LVM277480VB

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.