*Images are for illustration purposes only and may not be an exact representation of the product

Lambro Louvered vent with 6-Inch vent hole, features plastic construction. It measures 8.68-Inch x 8.68-Inch x 1.82-Inch. This louvered vent has opening/closing flaps that helps prevent outside elements from entering. UV-inhibitor avoids the premature fading of vent.
  • Opening/closing flaps prevents outside elements from entering the vent
  • Measures 8.68-Inch x 8.68-Inch x 1.82-Inch
  • UV-inhibitor prevents the premature fading of vent

Overview

Lambro Louvered vent with 6-Inch vent hole, features plastic construction. It measures 8.68-Inch x 8.68-Inch x 1.82-Inch. This louvered vent has opening/closing flaps that helps prevent outside elements from entering. UV-inhibitor avoids the premature fading of vent.

Specifications

List UOM Qty
1
Order UOM
ea
UPC
03989980361
Manufacturer Name
Lambro
Manufacturer Part Number
361W
Color
White
Finish
No
Brand Name
Lambro
Material
Plastic
Item Name
Louvered Vent
Dimensions
8.68 Inch Length x 8.68 Inch Width x 1.82 Inch Height
UNSPSC
40141700
Energy Star Flag
No

Documents

Catalog Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.