Lambro 137 Round Transition 3-1/4-Inch x 6 - 10-Inch Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lambro 137 Round Transition 3-1/4-Inch x 6 - 10-Inch Galvanized

SKU: 254159
Standard Pack/Case Quantity: 6/Bulk Pack
Lambro Round transition has galvanized steel construction for durability. The 6-Inch round transition with rectangular opening, measures 3-1/4-Inch x 6 to 10-Inch. It is suitable for use with rigid ductwork, kitchens and other applications.
  • Has rectangular opening
  • Has galvanized finish
  • Made from steel for added strength and durability
  • Suitable for use with rigid ductwork, kitchens and other applications

Overview

Lambro Round transition has galvanized steel construction for durability. The 6-Inch round transition with rectangular opening, measures 3-1/4-Inch x 6 to 10-Inch. It is suitable for use with rigid ductwork, kitchens and other applications.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Round Transition
Finish
Galvanized
Size
3-1/4 Inch x 6 - 10 Inch
UNSPSC
40141700
Manufacturer Part Number
137
Energy Star Flag
No
Standard Pack/Case Quantity
6/Bulk Pack
Manufacturer Name
Lambro
UPC
03989900137
Brand Name
Lambro
Phase
No
Motor Shaft Rotation
No
Bearing Type
No

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.