Kraloy 078377 PVC 2-Hole Pipe Strap 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kraloy 078377 PVC 2-Hole Pipe Strap 1-Inch

SKU: 251821
Kraloy 2-Hole Pipe strap of trade size 1-Inch, features PVC construction.
  • Features PVC construction
  • Has trade size of 1-Inch
  • Suitable for conduits

Overview

Kraloy 2-Hole Pipe strap of trade size 1-Inch, features PVC construction.

Specifications

List UOM Qty
1
Order UOM
ea
Type
2-Hole
Trade Size
1 Inch
Material
PVC
Item Name
Pipe Strap
Finish
No
GTIN
00622454783775
Energy Star Flag
No
Country Of Origin
Canada
Made In America
Yes
RoHS Flag
Not Applicable to this product
UNSPSC
39131700
sku
251821
UPC
62245478377
Manufacturer Name
Kraloy Fittings
Manufacturer Part Number
078377
Brand Name
Kraloy

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.