This is demo store. No orders will be fulfilled.

Kraloy 078177 PVC Type T Access Fitting With Cover And Gasket 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kraloy 078177 PVC Type T Access Fitting With Cover And Gasket 3/4-Inch

SKU: 251784
Kraloy Type T Access fitting with cover and gasket, has trade size of 3/4-Inch. This PVC fitting accommodates conductor of size 6-AWG. It measures 5.330-Inch x 1.625-Inch. It has capacity of 7.5-Cubic-Inch. Access fitting is UL listed and CSA certified.
  • Comes with screws
  • Has trade size of 3/4-Inch
  • Measures 5.33-Inch x 1.625-Inch

Overview

Kraloy Type T Access fitting with cover and gasket, has trade size of 3/4-Inch. This PVC fitting accommodates conductor of size 6-AWG. It measures 5.330-Inch x 1.625-Inch. It has capacity of 7.5-Cubic-Inch. Access fitting is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Not Applicable to this product
Item Name
Access Fitting With Cover And Gasket
GTIN
00622454781771
Cubic Capacity
7.5
Dimensions
5.33 Inch Length x 1.625 Inch Height
Finish
No
Hub Placement
No
Material
PVC
Standards
CSA C22.2 No.85, UL 514C
Trade Size
3/4 Inch
Conduit Body Style
Type T
Conduit Body Form
No
UNSPSC
39131708
Made In America
Yes
sku
251784
UPC
62245478177
Manufacturer Name
Kraloy Fittings
Manufacturer Part Number
078177
Country Of Origin
Canada
Energy Star Flag
No
Conductor Capacity
6 AWG
Brand Name
Kraloy
Access
No
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.