This is demo store. No orders will be fulfilled.

Kraloy 078079 PVC Female Adapter 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kraloy 078079 PVC Female Adapter 4-Inch

SKU: 251027
Kraloy Adapter has trade size of 4-inches. This 3.12-Inch adapter features PVC construction.
  • Features PVC construction
  • Has trade size of 4-inches
  • Has length of 3.12-inches

Overview

Kraloy Adapter has trade size of 4-inches. This 3.12-Inch adapter features PVC construction.

Specifications

List UOM Qty
1
Order UOM
ea
Schedule
No
Thread Size
No
Material
PVC
Thread Length
1.15
Trade Size
4 Inch
UNSPSC
39131700
Fitting Type
Adapter
GTIN
00622454780798
RoHS Flag
Not Applicable to this product
sku
251027
UPC
62245478079
Manufacturer Name
Kraloy Fittings
Manufacturer Part Number
078079
Made In America
Yes
Insulation Material
No
Energy Star Flag
No
Item Name
Adapter
Country Of Origin
Canada
Finish
No
Dimensions
3.12 Inch Length
Connection Type
Female
Brand Name
Kraloy
Conduit Body Form
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.