Kidde 21006379 AC/DC Hardwired Interconnect Smoke Alarm With Safety Light 9-Volt Battery Backup 120-Volt AC Totaline® Firex®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde 21006379 AC/DC Hardwired Interconnect Smoke Alarm With Safety Light 9-Volt Battery Backup 120-Volt AC Totaline® Firex®

SKU: 132547
Standard Pack/Case Quantity: 147 Case/Skid
Kidde Totaline® Firex® AC/DC Hardwired interconnect smoke alarm with safety light, offers noise level of 85 dB at 10 ft. It incorporates ionization sensor for efficient operation. It has voltage rating of 120-Volt AC and current rating of 80-Milli-Amps. It has frequency rating of 60-Hz. It has LED green and red indicator light. This alarm is wall or ceiling mountable. It has 9-Volt battery backup. It has piezoelectric type horn. This alarm has LED display. It has a dimension of 5.6-Inch Dia x 1.55-Inch. It operates at temperature range of 4.4 to 37.8 deg C. It offers interconnection with up to 24 kidde devices. Smoke alarm is UL listed.
  • Safety light illuminates the path to safety
  • Tamper-resistant locking feature avoids alarm theft
  • Alarm memory flashes red while LED indicating which unit was the initiating alarm in interconnected system
  • Battery backup offers protection in case of power failure
  • Interconnectable with up to 24 devices including smoke, CO and heat alarms
  • Front battery pull tab enables battery activation without removing alarm from mounting bracket
  • Large mounting base makes mounting easier and safeguards surface paint from dirt and covers imperfections
  • Pre-stripped wiring harness with easy off cap does not require stripper tool

Overview

Kidde Totaline® Firex® AC/DC Hardwired interconnect smoke alarm with safety light, offers noise level of 85 dB at 10 ft. It incorporates ionization sensor for efficient operation. It has voltage rating of 120-Volt AC and current rating of 80-Milli-Amps. It has frequency rating of 60-Hz. It has LED green and red indicator light. This alarm is wall or ceiling mountable. It has 9-Volt battery backup. It has piezoelectric type horn. This alarm has LED display. It has a dimension of 5.6-Inch Dia x 1.55-Inch. It operates at temperature range of 4.4 to 37.8 deg C. It offers interconnection with up to 24 kidde devices. Smoke alarm is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Closure Type
No
Interconnections
Upto 24 Kidde Devices
Manufacturer Part Number
21006379
Manufacturer Name
Kidde
UPC
04787140382
Sensor Type
Ionization
Power Source
9 Volt Battery
Indicator Lights
Green LED, Receiving AC Power, Red, 4 Modes of Operation
Sub Brand
Totaline® Firex®
Size
5.6 Inch Dia x 1.55 Inch Depth
Item Name
AC/DC Hardwired Interconnect Smoke Alarm With Safety Light
Brand Name
Kidde
Feature8
Pre-stripped wiring harness with easy off cap does not require stripper tool
Horn Type
Piezoelectric
Standards
UL Listed
UNSPSC
46191505
Country Of Origin
China
Voltage Rating
120 Volt AC
Temperature Rating
4.4 to 37.8 deg C
Mounting
Ceiling/Wall
Energy Star Flag
No
Frequency Rating
60 Hz
Standard Pack/Case Quantity
147 Case/Skid
Environmental Conditions
5 - 95% Relative Humidity
Degree of Protection
No
GTIN
00047871403820
Alarm Reset
No
Noise Level
85 DB at 10 ft
Display
LED
Amperage Rating
80 Milli-Amp

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.