Keystone KT-LED110HID-H-EX39-850-D Corn Light Direct Drive Series Horizontal Rotatable Base LED HID Replacement Lamp EX39 Mogul Extended 110-Watt 14000-Lumens 5000K 85 CRI Daylight

  

*Images are for illustration purposes only and may not be an exact representation of the product

Keystone KT-LED110HID-H-EX39-850-D Corn Light Direct Drive Series Horizontal Rotatable Base LED HID Replacement Lamp EX39 Mogul Extended 110-Watt 14000-Lumens 5000K 85 CRI Daylight

SKU: 670370
Keystone Direct Drive Series LED HID replacement lamp with 4-Kilo-Volt surge protection, has an integral driver to eliminate the requirement for external driver or ballast. This horizontal lamp with an integrated heat sink, dissipates heat and guides water intrusion out of the lamp. This rotatable base lamp has EX39 Mogul lamp base and corn light shaped lamp. The lamp with CRI of 85, delivers a daylight output of 14000 Lumens. This lamp produces light at a beam angle of 180-Degrees. Lamp with an efficacy of 127 LPW, has an average life of 50000 Hours and color temperature of 5000K. It has a voltage current rating of 0.92-Amp at 120-Volts, 0.4-Amp at 277-Volts and power rating of 110-Watts. The lamp has a wing width of 4.39-inches when closed and 9-inches when opened. This lamp has 400-Watt HID equivalent wattage. It is suitable for use in fully enclosed fixture. The replacement lamp is ideal for shoe box and canopy retrofit applications. The LED HID replacement lamp meets UL, cULus, DLC, RoHS and IP64 standards.
  • Used for replacing conventional metal halide lamp
  • Does not have dimming characteristics
  • Mercury free eco-friendly lamp
  • Supports instant startup
  • Optimized for horizontal applications and has directional light output from opening LED assembly construction
  • Suitable for use in fully enclosed fixture
  • Ideal for shoe box and canopy retrofit applications
  • Actual Width: 4.39-Inch (Wing Closed), 9-Inch (Wing Opened)

Overview

Keystone Direct Drive Series LED HID replacement lamp with 4-Kilo-Volt surge protection, has an integral driver to eliminate the requirement for external driver or ballast. This horizontal lamp with an integrated heat sink, dissipates heat and guides water intrusion out of the lamp. This rotatable base lamp has EX39 Mogul lamp base and corn light shaped lamp. The lamp with CRI of 85, delivers a daylight output of 14000 Lumens. This lamp produces light at a beam angle of 180-Degrees. Lamp with an efficacy of 127 LPW, has an average life of 50000 Hours and color temperature of 5000K. It has a voltage current rating of 0.92-Amp at 120-Volts, 0.4-Amp at 277-Volts and power rating of 110-Watts. The lamp has a wing width of 4.39-inches when closed and 9-inches when opened. This lamp has 400-Watt HID equivalent wattage. It is suitable for use in fully enclosed fixture. The replacement lamp is ideal for shoe box and canopy retrofit applications. The LED HID replacement lamp meets UL, cULus, DLC, RoHS and IP64 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
No
Power (Wattage)
110 Watt
Bulb Base Group
Screw-In
Height
4.7
Bulb Shape
Corn Light
Maximum Overall Length
11.1
Start Type
Instant
Item Name
LED HID Replacement Lamp
Standards
UL Listed, cULus Certified, DLC Qualified, RoHS Compliant, IP64 Rated
Light Color
Daylight
Lumens
14000 Lumens
Width
9
Voltage Rating
120 - 277 Volt AC
Type
Direct Drive Series, Horizontal, Rotatable Base
Temperature Rating
-40 to 113 deg F Operating
UPC
89094901348
Manufacturer Name
Keystone
Manufacturer Part Number
KT-LED110HID-H-EX39-850-D
Feature8
Actual Width: 4.39-Inch (Wing Closed), 9-Inch (Wing Opened)
Designation
KT-LED110HID-H-EX39-850-D
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
85.0000
Bulb Base
EX39 Mogul Extended
Brand Name
Keystone
Color Temperature
5000K
Beam Angle
180 Degree
Average Life
50000 Hour
Amperage Rating
0.92 Amp at 120 Volt, 0.4 Amp at 277 Volt

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.