This is demo store. No orders will be fulfilled.

Ironridge XR-100-CAP Black Polycarbonate End Cap 8-Inch x 6-Inch x 2.5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ironridge XR-100-CAP Black Polycarbonate End Cap 8-Inch x 6-Inch x 2.5-Inch

SKU: 851139
Standard Pack/Case Quantity: 10 Sets/Bag
Ironridge End cap in black finish, has polycarbonate construction for added durability. It is suitable for rail based pitched roof. It measures 8-Inch x 6-Inch x 2.5-Inch Thick. The end cap is UL 2703 listed.
  • Made from polycarbonate for high strength
  • Comes in black finish
  • Suitable for rail based pitched roof

Overview

Ironridge End cap in black finish, has polycarbonate construction for added durability. It is suitable for rail based pitched roof. It measures 8-Inch x 6-Inch x 2.5-Inch Thick. The end cap is UL 2703 listed.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Finish
Black
Size
8 Inch Length x 6 Inch Width x 2.5 Inch Thickness
Brand Name
Ironridge
Item Name
End Cap
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
sku
851139
Standard Pack/Case Quantity
10 Sets/Bag
Manufacturer Name
Ironridge
Manufacturer Part Number
XR-100-CAP
Material
Polycarbonate
Standards
UL 2703 Listed
For Use With
XR100 Rail Assembly

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.