*Images are for illustration purposes only and may not be an exact representation of the product

Iota Micro inverter in white semi-gloss powder coat paint finish, has galvanized steel housing with 36-Inch conduit for wiring connections to fixture. It employs high temperature rechargeable replaceable nickel-cadmium battery for ensuring reliable performance. This dual voltage power supply providing pure sine wave output, has power rating of 25-Watts and voltage rating of 120/277-Volt AC. It measures 17.77-Inch x 3-Inch x 2.75-Inch. This inverter is perfect for LED, fluorescent, incandescent light as well as for use with switched/unswitched fixtures. It allows for remote mounting of fixtures at distances up to 1000 feet. It comes with test switch and charge indicator accessory kit. It withstands temperature rating of 0 to 50 deg C. Inverter is UL/cULus listed, CSA certified and RoHS compliant.
  • Operates LED, incandescent and fluorescent fixtures, fixtures with dimmable ballasts and screw base lamp types
  • Rated for use in damp locations
  • Measures 17.77-Inch x 3-Inch x 2.75-Inch

Overview

Iota Micro inverter in white semi-gloss powder coat paint finish, has galvanized steel housing with 36-Inch conduit for wiring connections to fixture. It employs high temperature rechargeable replaceable nickel-cadmium battery for ensuring reliable performance. This dual voltage power supply providing pure sine wave output, has power rating of 25-Watts and voltage rating of 120/277-Volt AC. It measures 17.77-Inch x 3-Inch x 2.75-Inch. This inverter is perfect for LED, fluorescent, incandescent light as well as for use with switched/unswitched fixtures. It allows for remote mounting of fixtures at distances up to 1000 feet. It comes with test switch and charge indicator accessory kit. It withstands temperature rating of 0 to 50 deg C. Inverter is UL/cULus listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Finish
No
Color/Finish
White/Semi Gloss Powder Coated
NEMA Configuration
No
Material
Galvanized Steel Housing
Item Name
Micro-Inverter
Manufacturer Name
IOTA
Degree of Protection
No
Frequency Rating
60 Hz
Brand Name
Iota
Battery Type
Hi-Temperature Rechargeable, Replaceable Nickel Cadmium
Manufacturer Part Number
IIS-25-I
Temperature Rating
0 to 50 deg C
Voltage Rating
120/277 Volt AC
Dimensions
17.77 Inch Length x 3 Inch Width x 2.75 Inch Height
Phase
No
Power Rating
25 Watt
Standards
UL 924, cULus Certified, CSA C22 No.141, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.