International Tool NS04220 Standard Magnetic Nut Setter 5/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

International Tool NS04220 Standard Magnetic Nut Setter 5/16-Inch

SKU: 249762
International Tool Manufacturing Standard magnetic nut setter has drive size of 5/16-Inch. It has standard length of 1-3/4-inches, which is suitable for most applications. This nut driver with 1/4-Inch long hex shank, fits bolts or studs.
  • Hex type shank
  • Drive of size 5/16-Inch
  • Overall length of 1-3/4-Inch

Overview

International Tool Manufacturing Standard magnetic nut setter has drive size of 5/16-Inch. It has standard length of 1-3/4-inches, which is suitable for most applications. This nut driver with 1/4-Inch long hex shank, fits bolts or studs.

Specifications

List UOM Qty
1
Order UOM
ea
Color Code
No
UNSPSC
27111702
Energy Star Flag
No
Brand Name
International Tool
Drive Type
Hexagonal
Drive Size
5/16 Inch
Shank Length
0.25
Type
Standard
Shank Type
Hexagonal
Overall Length
1.75
Finish
No
Item Name
Magnetic Nut Setter
Manufacturer Part Number
NS04220
sku
249762
UPC
70365245421
Manufacturer Name
International Tool Manufacturing

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.