This is demo store. No orders will be fulfilled.

International Tool 302SL5664 Long Ship Auger Bit 7/8-Inch x 8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

International Tool 302SL5664 Long Ship Auger Bit 7/8-Inch x 8-Inch

SKU: 250154
International Tool Manufacturing Long ship auger bit with 7/16-Inch hexagonal shank, is ideal for wood drill. It has 6-Inch single twist flute with self-feeding screw tip to drill and remove drilled out material. It measures 8-Inch x 7/8-Inch Dia. This auger bit comes with deep throat for easy chip removal at greater depths.
  • Machine ground hollows
  • Has side lip
  • Single cutter
  • Bulk heads

Overview

International Tool Manufacturing Long ship auger bit with 7/16-Inch hexagonal shank, is ideal for wood drill. It has 6-Inch single twist flute with self-feeding screw tip to drill and remove drilled out material. It measures 8-Inch x 7/8-Inch Dia. This auger bit comes with deep throat for easy chip removal at greater depths.

Specifications

List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
International Tool
Finish
No
Flute Length
6
Flute Type
Single Twist
Item Name
Long Ship Auger Bit
Shank Size
7/16 Inch
Shank Type
Hexagonal
Bit Tip Type
Self Feed
UNSPSC
27111509
Overall Length
8
Manufacturer Part Number
302SL5664
Manufacturer Name
International Tool Manufacturing
UPC
70365230256
sku
250154
Tip Size
No
Tip Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.