*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic Timer clock motor features sturdy construction with a high torque. It has a dimension of 2.2-Inch x 1.4-Inch x 3.1-Inch. Fixed tab connectors are placed over the timer connection poles for easy installation. This motor can be used with different series time clocks. It has a voltage rating of 125-Volts AC at 60-Hz and power rating of 3-Watts. Motor is UL listed and CSA certified.
  • Included fixed tab connectors
  • Easy to install
  • Perfect for use with T100, T101, T103, T105, T170, T180, T100R201, T100R301, WH30 and WH40 series time switches

Overview

Intermatic Timer clock motor features sturdy construction with a high torque. It has a dimension of 2.2-Inch x 1.4-Inch x 3.1-Inch. Fixed tab connectors are placed over the timer connection poles for easy installation. This motor can be used with different series time clocks. It has a voltage rating of 125-Volts AC at 60-Hz and power rating of 3-Watts. Motor is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Power Rating
3 Watt
Phase
No
Bearing Type
No
Manufacturer Part Number
WG1570-10D
Manufacturer Name
Intermatic
Frequency Rating
60 Hz
UPC
07827502011
Brand Name
Intermatic
Motor Shaft Rotation
No
Item Name
Timer Clock Motor
UNSPSC
40101600
Country Of Origin
Mexico
GTIN
00078275020115
Energy Star Flag
No
Standards
UL Listed, CSA Certified
Finish
No
Dimensions
2.2 Inch Length x 1.4 Inch Width x 3.1 Inch Height
RoHS Flag
Contact manufacturer
Voltage Rating
125 Volt AC

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.