Inovte DB-3D Dryer Box 16-3/4-Inch Width x 4-3/8-Inch Depth x 19-Inch Height 22 Gauge Steel Dryerbox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Inovte DB-3D Dryer Box 16-3/4-Inch Width x 4-3/8-Inch Depth x 19-Inch Height 22 Gauge Steel Dryerbox®

SKU: 255446
Inovte Dryerbox® Dryer box has 22-gauge aluminized steel construction for durability. It features gas port that measures 3-1/2-Inch deep from nailing flange. This box is suitable for 2x4 construction, venting downwards and standalone dryers. Dryer box is cULus listed.
  • 22-Gauge aluminized steel weighing 4.12 lb
  • Lower port measures 4-1/8-inches with very slight oval shape
  • Distance from nailing flange to rear of box is 3-1/2-inches
  • Inside measures 14-Inch wide x 16-Inch tall

Overview

Inovte Dryerbox® Dryer box has 22-gauge aluminized steel construction for durability. It features gas port that measures 3-1/2-Inch deep from nailing flange. This box is suitable for 2x4 construction, venting downwards and standalone dryers. Dryer box is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Sub Brand
Dryerbox®
Material
22 Gauge Steel
Item Name
Dryer Box
Finish
Aluminized
Size
16-3/4 Inch Width x 4-3/8 Inch Depth x 19 Inch Height
Standards
cULus Certified
UNSPSC
41113630
RoHS Flag
Yes
Manufacturer Part Number
DB-3D
Country Of Origin
France
Energy Star Flag
No
Manufacturer Name
Inovte
Brand Name
Inovte
Phase
No
Motor Shaft Rotation
No
Bearing Type
No

Documents

Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.