ICC MSR1984 Aluminum 2-Post Distribution Rack Black Textured Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

ICC MSR1984 Aluminum 2-Post Distribution Rack Black Textured Powder Coated

SKU: 465040
ICC 45U 2-Post distribution rack has aluminum construction and black textured powder-coated finish for high strength and durability. It can withstand a load capacity of 750 lbs. It supports 9-AWG cable. The floor/wall mountable rack has 6061 T6 aluminum top/base, 6063 T6 aluminum side construction for high strength and durability. It comes with (2) top rail (2) base, (2) side rail, (12) 3/8-16 UNC x 1-Inch black oxide, grade I hex bolt, (12) 3/8-16 UNC black oxide hex nut, (12) 3/8 black oxide lock washer and (1 sheet) installation instructions. It is suitable for installing voice and data equipment such as patch panels, active components, shelves, drawers and cable management products. Distribution rack meets EIA/ECA-310-E standards.
  • Compatible with all rack mount products
  • Has printed numbers for easy installation
  • Has 750-lb load capacity
  • Suitable for installing voice and data equipment such as patch panels, active components, shelves, drawers and cable management products

Overview

ICC 45U 2-Post distribution rack has aluminum construction and black textured powder-coated finish for high strength and durability. It can withstand a load capacity of 750 lbs. It supports 9-AWG cable. The floor/wall mountable rack has 6061 T6 aluminum top/base, 6063 T6 aluminum side construction for high strength and durability. It comes with (2) top rail (2) base, (2) side rail, (12) 3/8-16 UNC x 1-Inch black oxide, grade I hex bolt, (12) 3/8-16 UNC black oxide hex nut, (12) 3/8 black oxide lock washer and (1 sheet) installation instructions. It is suitable for installing voice and data equipment such as patch panels, active components, shelves, drawers and cable management products. Distribution rack meets EIA/ECA-310-E standards.

Specifications

List UOM Qty
1
Connector Type
No
Installation Type
No
Cable Size
9 AWG
Cable Type
No
Color/Finish
Black Textured Powder Coated
Construction
6061 T6 Aluminum Top/Base, 6063 T6 Aluminum Side
UPC
63375800258
Brand Name
ICC
Degree of Protection
No
Load Capacity
750 lb
Manufacturer Name
ICC
Manufacturer Part Number
MSR1984
Includes
(2) Top Rail (2) Base, (2) Side Rail, (12) 3/8-16 UNC x 1 Inch Black Oxide, Grade I Hex Bolt, (12) 3/8-16 UNC Black Oxide Hex Nut, (12) 3/8 Black Oxide Lock Washer, (1 Sheet) Installation Instructions
Item Name
2-Post Distribution Rack
Material
Aluminum
Mounting
Floor/Wall
UNSPSC
43223306
Standards
EIA/ECA-310-E
Rack Units
45.0000
Dimensions
7 ft Length x 17.75 Inch Width
Energy Star Flag
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.