We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

ICC Ethernet switch includes eight 10/100/1000 Power-over-Ethernet copper ports and 2 Gigabit combo SFP/copper ports. It provides intelligent security control, high performance access switching and advanced feature support. This switch is voltage rated for 100 - 240-Volt AC. It supports a wide range of VLAN, DHCP and multicast configurations for added flexibility. This device is equipped with advanced security features to prevent data loss. It has a dimension of 13-Inch x 9-Inch x 1.7-Inch. Ethernet switch is FCC/CE certified, RoHS compliant and meets TUV/IEEE standards.
  • Use for storage and forwarding
  • Supports port-based VLAN, IEEE802.1Q, private VLAN, protocol VLAN, voice VLAN, MAC VLAN, normal QinQ, selective QinQ, flexible QinQ, VLAN translation and N:1 VLAN translation
  • Works with IPv4/IPv6 DHCP Client,IPv4/IPv6 DHCP Relay, Option 82, Option 37/38, IPv4/IPv6 DHCP Snooping and IPv4/IPv6 DHCP servers
  • Features 8 queues per port

Overview

ICC Ethernet switch includes eight 10/100/1000 Power-over-Ethernet copper ports and 2 Gigabit combo SFP/copper ports. It provides intelligent security control, high performance access switching and advanced feature support. This switch is voltage rated for 100 - 240-Volt AC. It supports a wide range of VLAN, DHCP and multicast configurations for added flexibility. This device is equipped with advanced security features to prevent data loss. It has a dimension of 13-Inch x 9-Inch x 1.7-Inch. Ethernet switch is FCC/CE certified, RoHS compliant and meets TUV/IEEE standards.

Specifications

List UOM Qty
1
Order UOM
ea
Cable Type
No
Fiber Type
No
Boot Color
No
Connector Type
No
RoHS Flag
Yes
UNSPSC
43222610
Standards
CE Marked, IEEE 802.3az Green Energy, TUV, FCC, RoHS Compliant
Voltage Rating
100 - 240 Volt AC
Frequency Rating
50/60 Hz
Dimensions
13 Inch Width x 9 Inch Depth x 1.7 Inch Height
Degree of Protection
No
Finish
No
Environmental Conditions
5 - 95% Non-Condensing Relative Humidity
Brand Name
ICC
Temperature Rating
0 to 50 deg C, -40 to 70 deg C Storage
Country Of Origin
France
sku
625215
Number of Ports
10.0000
Switching Capacity
20 Gbps
Power Consumption
144 Watt
Port Type
10/100/1000 Mbps Base-T, 100/1000 Mbps Base-X (SFP)
Energy Star Flag
No
Manufacturer Part Number
LINK5010AS-POE
Item Name
Ethernet Switch
Manufacturer Name
ICC
Transmission Speed
10/100/1000 Mbps

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.