ICC ICMB89B0WH Open Rear 89B Mounting Bracket 3.3-Inch x 1.9-Inch x 10-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

ICC ICMB89B0WH Open Rear 89B Mounting Bracket 3.3-Inch x 1.9-Inch x 10-Inch

SKU: 522463
ICC Open rear 89B mounting bracket features ABS construction. It has a dimension of 3.3-Inch x 1.9-Inch x 10-Inch. This mounting bracket is great for wall mount blank 66 wiring blocks allowing cable routing behind the installation. Mounting bracket is UL listed.
  • Supports blank 66 wiring blocks
  • Size of 3.3-Inch x 1.9-Inch x 10-Inch
  • Perfect for wall mounting

Overview

ICC Open rear 89B mounting bracket features ABS construction. It has a dimension of 3.3-Inch x 1.9-Inch x 10-Inch. This mounting bracket is great for wall mount blank 66 wiring blocks allowing cable routing behind the installation. Mounting bracket is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
40101800
Standards
UL Listed, V-2 Flammability Rated Per UL 94
Mounting
Wall
Energy Star Flag
No
Brand Name
ICC
Type
Open Rear
Size
3.3 Inch Width x 1.9 Inch Depth x 10 Inch Height
Material
ABS
Item Name
89B Mounting Bracket
Finish
No
Orientation
No
Manufacturer Part Number
ICMB89B0WH
UPC
63375800678
Manufacturer Name
ICC

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.